Screwdrivers set, wood handles, 5 pieces

Article no.: AJT.2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Bit tool

    Identification numbers & Classifications

    Article number AJT.2
    EAN / GTIN 3148515004698
    Manufacturer number AJT.2
    L-Number L60130 5950

    Description

    Description:

    • Continuous blade, so that a jammed screw can be loosened with light strokes
    • Forged and hardened blade, fitted with a hexagon for tightening or loosening with a wrench
    • Hilt-blade connection via ribs
    • On the blade side the hilt has a pressed-on steel ring with damper, on the other side a leather impact cap protects the wood from the blows
    • Design: chrome-plated, polished

    Feature:

    • Contents: ATHH.5.5X100 - ATHH.6.5X125 -ATHH. 8X150 - ATHH.10X175 - ATHH.P1 - ATHH.P2 - ATHH.D1 - ATHH.D2
    • Number of screwdrivers: 8
    • Mge: 8
    • Holder for: Box
    • [g]: 908

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart