Software AFH LD

Article no.: AFH LD
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Software

Identification numbers & Classifications

Article number AFH LD
EAN / GTIN 4045761202313
Manufacturer number AFH LD
L-Number L40250 2809

Description

Description:

  • The software or is designed for all applications where force is sought as a function of distance. Typically, these force curves are required for penetration or pull-out tests
  • The program simultaneously queries the measurement data of a force gauge, e.g. SAUTER FH, and a length gauge, e.g. SAUTER LB or SAUTER LD
  • The measurement data of the two instruments are continuously transmitted to the PC, synchronised by the software resp. and output as a graph and as a free data format for easy processing in Microsoft Excel®
  • The software AFH FD resp. LD software is compatible with all SAUTER FC, FH and FL series devices
  • Further evaluation functions:- Expansion of the test object- Tensile and compressive force- Load test- Archiving of the recorded data
  • Scope of delivery SAUTER resp. LD on DVD- Operating instructions- Interface cable RS-232 for FH (FH-A01)- Interface cable RS-232 for FL (FL-A04)- Interface cable USB for FL (FL-A01)- Interface cable RS-232 for LB (LB-A01)
  • Compatible with the following operating systems: Microsoft Windows 10Kraft-Weg software, but only in conjunction with a SAUTER LD series linear encoder

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart