MICRO-TECH® screwdriver bit holder for 4 mm hex screws

Article no.: AEM.M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number AEM.M
EAN / GTIN 3148510049328
Manufacturer number AEM.M
L-Number L60130 9235

Description

Description:

  • Takes 0 series bits
  • Burnished blade

Feature:

  • A [mm]: 4
  • d [mm]: 21
  • d1 [mm]: 6
  • L [mm]: 167
  • L1 [mm]: 93
  • L2 [mm]: 72
  • [g]: 49.6

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart