MICRO-TECH® screwdriver bit holder and 26 bits in a hard case

Article no.: AEM.J2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number AEM.J2
EAN / GTIN 3148515003585
Manufacturer number AEM.J2
L-Number L60130 2620

Description

Description:

  • Takes Series 0 screw inserts - 4 mm drive
  • Design: Blade burnished

Feature:

  • H [mm]: 31
  • W [mm]: 130
  • L [mm]: 205
  • [g]: 340

Supplied with:

  • Bit holder: AEM.M
  • Bits series ES.0: 2 - 2.5 - 3 - 4 - 4.5 mm
  • Bits series EP.0: PH00 - PH0
  • Bits series EH.0: 1.5 - 2 - 2.5 mm
  • Bits series ETS.0.: 1.5 - 2 - 2.5 mm
  • Bits series EX.0: T6 - T7 - T8 - T10
  • Adapter for sockets: ECR.0
  • Sockets 1/4″ series R: 3.2 - 4 - 5 - 5.5 - 7 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart