MICRO-TECH® screwdriver replaceable slotted, 1 x 35 mm

Article no.: AEF.1X35
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Mains-powered

Identification numbers & Classifications

Article number AEF.1X35
EAN / GTIN 3148519103625
Manufacturer number AEF.1X35
L-Number L60130 7106

Description

Description:

  • With swivelling head
  • Blade chrome-plated, tip burnished

Feature:

  • d1 x L1 [mm]: 17 x 82
  • d2 x L2 [mm]: 1.0 x 35
  • L [mm]: 117
  • Colour: red
  • [g]: 11.5

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart