Clamp SAUTER AE 07

Article no.: AE 07
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Draw bar pulling force gauge

Identification numbers & Classifications

Article number AE 07
EAN / GTIN 4045761247710
Manufacturer number AE 07
L-Number L40250 3457

Description

Description:

Wedge tension clamp, Clamp width 6 mm, 500 N, M6, (1 item)
Opening width (inside the jaws): Max. 6 mm, for tensile tests up to 500 N, thread M6; Overload protection: 150 % of [Max]; Easy handling without tools, test item can simply be inserted into the open clamp. It closes automatically during a tensile test; Scope of delivery: 1 piece;

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart