Clamp SAUTER AE 03

Article no.: AE 03
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Draw bar pulling force gauge

    Identification numbers & Classifications

    Article number AE 03
    EAN / GTIN 4045761247673
    Manufacturer number AE 03

    Description

    Description:

    Belt tension clamp, Clamp width 2,5 mm, 500 N, M6, (1 item)
    Opening width (inside the jaws): Max. 2,5 mm, for tensile tests up to 500 N, thread M6; Overload protection: 150 % of [Max]; Easy handling without tools, the opening and closing of the jaws can be made with the lever on the upper side; Scope of delivery: 1 piece;

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart