Analytical balance ADJ 100-4, Weighing range 120 g, Readout 0,0001 g

Article no.: ADJ 100-4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number ADJ 100-4
EAN / GTIN 4045761214019
Manufacturer number ADJ 100-4
L-Number L40250 1965

Description

Description:

  • Automatic internal adjustment in the case of a change in temperature ≥ 2 °C or timecontrolled every 3 h, guarantees high degree of accuracy and makes the balance independent of its location of use
  • Level indicator and levelling feet for precise levelling of the scale, fitted as standard, to give the most accurate weighing result
  • Large glass draught shield with 3 sliding doors for easy access to the items being weighed
  • Compact size, practical for small spaces
  • Simple and convenient 6-key operation

Feature:

  • Large backlit LCD display, digit height 18 mm
  • Dimensions weighing surface, stainless steel, ⌀ 90 mm
  • Overall dimensions (incl. draught shield) W×D×H 230×310×330 mm
  • Weighing space W×D×H 170×160×205 mm
  • Net weight 5,0 kg
  • Permissible ambient temperature 10 °C / 30 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart