Analytical balance ADB 200-4, Weighing range 210 g, Readout 0,0001 g

Article no.: ADB 200-4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number ADB 200-4
EAN / GTIN 4045761252523
Manufacturer number ADB 200-4
L-Number L40250 1274

Description

Description:

  • Adjusting program CAL for quick setting of the balance accuracy using an external test weight
  • Level indicator and levelling feet for precise levelling of the scale, fitted as standard, to give the most accurate weighing result
  • Large glass draught shield with 3 sliding doors for easy access to the items being weighed
  • Compact size, practical for small spaces
  • Simple and convenient 6-key operation

Feature:

  • Large backlit LCD display, Digit height 16 mm
  • Dimensions weighing surface, stainless steel, ⌀ 90 mm
  • Overall dimensions (incl. draught shield) W×D×H 230×310×330 mm
  • Weighing space W×D×H 170×160×205 mm
  • Net weight 4,4 kg
  • Permissible ambient temperature 10 °C / 30 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart