Analytical balance ACS 80-4, Weighing range 82 g, Readout 0,0001 g

Article no.: ACS 80-4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number ACS 80-4
EAN / GTIN 4045761235687
Manufacturer number ACS 80-4
L-Number L40250 722

Description

Description:

  • Adjusting program CAL for quick setting of the balance accuracy using an external test weight
  • Dosage aid: High stability mode and other filter settings can be selected
  • Simple recipe weighing and documenting with a combined tare/print function. In addition, the ingredients for the recipe are numbered automatically and printed out with their corresponding number and nominal weight
  • Automatic data output to the PC/printer each time the balance is steady
  • Identification number: 4 digits, printed on calibration protocol freely programmable
  • Protective working cover included with delivery

Feature:

  • Large LCD display, digit height 14 mm
  • Dimensions of weighing surface, plastic, stainless steel, ⌀ 91 mm
  • Overall dimensions (incl. draught shield) W×D×H 174×162×227 mm
  • Weighing space W×D×H 174×162×227 mm
  • Net weight approx. 7 kg
  • Permissible ambient temperature 10 °C / 30 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart