Analytical balance ACJ 200-4M, Weighing range 220 g, Readout 0,0001 g

Article no.: ACJ 200-4M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Precision balance

    Identification numbers & Classifications

    Article number ACJ 200-4M
    EAN / GTIN 4045761235656
    Manufacturer number ACJ 200-4M

    Description

    Description:

    • Automatic internal adjustment in the case of a change in temperature ≥ 2 °C or timecontrolled every 4 h, guarantees high degree of accuracy and makes the balance independent of its location of use
    • Dosage aid: High stability mode and other filter settings can be selected
    • Simple recipe weighing and documenting with a combined tare/print function. In addition, the ingredients for the recipe are numbered automatically and printed out with their corresponding number and nominal weight
    • Automatic data output to the PC/printer each time the balance is steady
    • Identification number: 4 digits, printed on calibration protocol freely programmable
    • Protective working cover included with delivery

    Feature:

    • Large LCD display, digit height 14 mm
    • Dimensions of weighing surface, plastic, stainless steel, ⌀ 91 mm
    • Overall dimensions (incl. draught shield) W×D×H 174×162×227 mm
    • Weighing space W×D×H 174×162×227 mm
    • Net weight approx. 7 kg
    • Permissible ambient temperature 10 °C / 30 °C

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart