Analytical balance ABT 120-5DNM, Weighing range 42 g; 120 g, Readout 0,00001 g; 0,0001 g

Article no.: ABT 120-5DNM
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number ABT 120-5DNM
EAN / GTIN 4045761185531
Manufacturer number ABT 120-5DNM
L-Number L40250 2050

Description

Description:

  • Automatic internal adjustment in the case of a change in temperature ≥ 0,5 °C or timecontrolled every 4 h, guarantees high degree of accuracy and makes the balance independent of its location of use
  • Dosage aid: High stability mode and other filter settings can be selected
  • Simple recipe weighing and documenting with a combined tare/print function. In addition, the ingredients for the recipe are numbered automatically and printed out with their corresponding number and nominal weight
  • Identification number: 4 digits, printed on calibration protocol freely programmable
  • Printout of a GLP-compliant calibration report conveniently at the touch of a button
  • Automatic data output to the PC/printer each time the balance is steady
  • Large glass draught shield with 3 sliding doors for easy access to the items being weighed
  • Protective working cover included with delivery

Feature:

  • Large LCD display, digit height 14 mm
  • Dimensions of weighing surface, stainless steel ⌀ 80 mm
  • Overall dimensions (incl. draught shield) W×D×H215×340×335 mm
  • Weighing space W×D×H 168×172×223 mm
  • Net weight approx. 8 kg
  • Permissible ambient temperature 10 °C / 30 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart