Analytical balance ABT 100-5NM, Weighing range 101 g, Readout 0,00001 g

Article no.: ABT 100-5NM
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Precision balance

    Identification numbers & Classifications

    Article number ABT 100-5NM
    EAN / GTIN 4045761185517
    Manufacturer number ABT 100-5NM
    L-Number L40250 1547

    Description

    Description:

    • Automatic internal adjustment in the case of a change in temperature ≥ 0,5 °C or timecontrolled every 4 h, guarantees high degree of accuracy and makes the balance independent of its location of use
    • Dosage aid: High stability mode and other filter settings can be selected
    • Simple recipe weighing and documenting with a combined tare/print function. In addition, the ingredients for the recipe are numbered automatically and printed out with their corresponding number and nominal weight
    • Identification number: 4 digits, printed on calibration protocol freely programmable
    • Printout of a GLP-compliant calibration report conveniently at the touch of a button
    • Automatic data output to the PC/printer each time the balance is steady
    • Large glass draught shield with 3 sliding doors for easy access to the items being weighed
    • Protective working cover included with delivery

    Feature:

    • Large LCD display, digit height 14 mm
    • Dimensions of weighing surface, stainless steel ⌀ 80 mm
    • Overall dimensions (incl. draught shield) W×D×H217×356×338 mm
    • Weighing space W×D×H 168×172×223 mm
    • Net weight approx. 8 kg
    • Permissible ambient temperature 10 °C / 30 °C

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart