Analytical balance ABP 200-5M, Weighing range 220 g, Readout 0,00001 g

Article no.: ABP 200-5M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number ABP 200-5M
EAN / GTIN 4045761250307
Manufacturer number ABP 200-5M
L-Number L40250 2467

Description

Description:

  • Large glass draught shield with 3 sliding doors for easy access to the items being weighed
  • Automatic data output to the PC/printer each time the balance is steady
  • This new generation of analytical balances combines the highest level of precision with large weighing ranges. Thanks to the new Single-Cell Generation, the weighing result is displayed in a fraction of the time with comparable models. Together with the intuitively structured menu, this means that you can work efficiently and rapidly
  • U.S. FDA 21 Part 11: assists you in data integrity in accordance with U.S. FDA 21 Part 11 (for example weighing result, sample ID, user name, scales ID)
  • Extremely fast ionization process, thanks to the latest generation of KERN ionization technology to neutralise electrostatic charge for fixed installation in the analytical balance
  • Automatic internal adjustment in the case of a change in temperature ≥ or timecontrolled every , guarantees high degree of accuracy and makes the balance independent of its location of use
  • Simple recipe weighing and documenting with a combined tare/print function. In addition, the ingredients for the recipe are numbered automatically and printed out with their corresponding number and nominal weight
  • Dosage aid: High stability mode and other filter settings can be selected
  • Multi-function weighing plate included with delivery, minimises the effect of currents of air in the weighing chamber and therefore significantly improves the stabilisation time and repeatability
  • Navigation pad for super quick navigating through the menus
  • Individual user settings can be stored for up to 10 users: user name/number (can be printed out or added to the record for each process), password, menu language, user profiles, accessing user settings via barcode, additional guest mode for users who are not logged in, authorizations, eg. B. balance adjustment, changing settings or conditioning or modification of a recipe only by the authorized person & performing the formulation by the user
  • The Minimum weight of sample can be manually stored in the device or automatically calculated. For weighings below this value, the balance issues a warning message
  • Particularly convenient handling as you no longer need a separate device. Simply enable the ioniser fan at the push of a button
  • Protective working cover included with delivery
  • Menu languages DE, EN
  • In addition samples, sample paper, PCR containers, micro centrifuge tubes and many other items which protrude can be easily fixed in place and weighed easily
  • USB data interface, e.g. for connecting a USB keyboard for easy capture of item numbers, item texts, for easier navigation within the menu etc

Feature:

  • Net weight approx. 8 kg
  • Overall dimensions (incl. draught shield) W×D×H 213×433×344 mm
  • Luminescent LCD display, digit height 14 mm, bright with high contrast, for easy reading of the weight, even in poor lighting conditions
  • Weighing space W×D×H 166×156×220 mm
  • Permissible ambient temperature 10 °C / 30 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart