Analytical Balance ABP 200-5DAM, Weighing range 102 g; 220 g, Readout 0,00001 g; 0,0001 g

Article no.: ABP 200-5DAM
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number ABP 200-5DAM
EAN / GTIN 4045761312005
Manufacturer number ABP 200-5DAM

Description

Description:

Thanks to the Memory Function, the balance stores how far the sliding doors have been opened. This prevents contamination and accelerates processes. Touching the sliding doors “gently” activates the push function and the doors open and shut automatically. The adjustable internal draft shield guarantees maximum stability of the weight readings
with 3 automatic sliding doors, which can be opened and closed using sensors, and integrated ioniser as standard
This new generation of analytical balances combines the highest level of precision with large weighing ranges. Thanks to the new Single-Cell Generation, the weighing result is displayed in a fraction of the time with comparable models. Together with the intuitively structured menu, this means that you can work efficiently and rapidly
Navigation pad for super quick navigating through the menus
Automatic internal adjustment in the case of a change in temperature ≥ 1°C or timecontrolled every , guarantees high degree of accuracy and makes the balance independent of its location of use
The Minimum weight of sample can be manually stored in the device or automatically calculated. For weighings below this value, the balance issues a warning message
Dosage aid: High stability mode and other filter settings can be selected
Simple recipe weighing and documenting with a combined tare/print function. In addition, the ingredients for the recipe are numbered automatically and printed out with their corresponding number and nominal weight
Individual user settings can be stored for up to 10 users: user name/number (can be printed out or added to the record for each process), password, menu language, user profiles, accessing user settings via barcode, additional guest mode for users who are not logged in, authorizations, eg. B. balance adjustment, changing settings or conditioning or modification of a recipe only by the authorized person & performing the formulation by the user
RS 232 data interfaces and USB (device) for transferring weighing data and USB (host) to connect a USB keyboard for easy capture of item numbers, recipes, for easier navigation within the menu etc.
U.S. FDA 21 Part 11: assists you in data integrity in accordance with U.S. FDA 21 Part 11 (for example weighing result, sample ID, user name, scales ID, ...)
Menu languages DE, EN
Automatic data output to the PC/printer each time the balance is steady
Large glass draught shield with 3 sliding doors for easy access to the items being weighed
Multi-function weighing plate included with delivery, minimises the effect of currents of air in the weighing chamber and therefore significantly improves the stabilisation time and repeatability. In addition samples, sample paper, PCR containers, micro centrifuge tubes and many other items which protrude can be easily fixed in place and weighed easily
Protective working cover included with delivery

Feature:

Luminescent OLED display, digit height 12 mm bright with high contrast, for easy reading of the weight, even in poor lighting conditions
Dimensions weighing surface ∅ 91 mm, stainless steel
Weighing space W×D×H 166×156×220 mm
Overall dimensions W×D×H 595×380×540 mm
Net weight approx. 8 kg
Permissible ambient temperature 10 °C / 30 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart