Analytical Balance ABP 200-4AM, Weighing range 220 g, Readout 0,0001 g

Article no.: ABP 200-4AM
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Precision balance

    Identification numbers & Classifications

    Article number ABP 200-4AM
    EAN / GTIN 4045761312036
    Manufacturer number ABP 200-4AM

    Description

    Description:

    Thanks to the Memory Function, the balance stores how far the sliding doors have been opened. This prevents contamination and accelerates processes. Touching the sliding doors “gently” activates the push function and the doors open and shut automatically. The adjustable internal draft shield guarantees maximum stability of the weight readings
    with 3 automatic sliding doors, which can be opened and closed using sensors, and integrated ioniser as standard
    This new generation of analytical balances combines the highest level of precision with large weighing ranges. Thanks to the new Single-Cell Generation, the weighing result is displayed in a fraction of the time with comparable models. Together with the intuitively structured menu, this means that you can work efficiently and rapidly
    Navigation pad for super quick navigating through the menus
    Automatic internal adjustment in the case of a change in temperature ≥ 1°C or timecontrolled every , guarantees high degree of accuracy and makes the balance independent of its location of use
    The Minimum weight of sample can be manually stored in the device or automatically calculated. For weighings below this value, the balance issues a warning message
    Dosage aid: High stability mode and other filter settings can be selected
    Simple recipe weighing and documenting with a combined tare/print function. In addition, the ingredients for the recipe are numbered automatically and printed out with their corresponding number and nominal weight
    Individual user settings can be stored for up to 10 users: user name/number (can be printed out or added to the record for each process), password, menu language, user profiles, accessing user settings via barcode, additional guest mode for users who are not logged in, authorizations, eg. B. balance adjustment, changing settings or conditioning or modification of a recipe only by the authorized person & performing the formulation by the user
    RS 232 data interfaces and USB (device) for transferring weighing data and USB (host) to connect a USB keyboard for easy capture of item numbers, recipes, for easier navigation within the menu etc.
    U.S. FDA 21 Part 11: assists you in data integrity in accordance with U.S. FDA 21 Part 11 (for example weighing result, sample ID, user name, scales ID, ...)
    Menu languages DE, EN
    Automatic data output to the PC/printer each time the balance is steady
    Large glass draught shield with 3 sliding doors for easy access to the items being weighed
    Protective working cover included with delivery

    Feature:

    Luminescent OLED display, digit height 12 mm bright with high contrast, for easy reading of the weight, even in poor lighting conditions
    Dimensions weighing surface ∅ 91 mm, stainless steel
    Weighing space W×D×H 166×156×220 mm
    Overall dimensions W×D×H 213×433×344 mm
    Net weight approx. 8 kg
    Permissible ambient temperature 10 °C / 30 °C

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart