Analytical balance ABP 100-4M, Weighing range 120 g, Readout 0,0001 g

Article no.: ABP 100-4M
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification & Classification

Article number ABP 100-4M
Copy
EAN / GTIN 4045761213890
Copy
Manufacturer number ABP 100-4M
Copy
L-Number L40250 1780
Copy
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • This new generation of analytical balances combines the highest level of precision with large weighing ranges. Thanks to the new Single-Cell Generation, the weighing result is displayed in a fraction of the time with comparable models. Together with the intuitively structured menu, this means that you can work efficiently and rapidly
  • Protective working cover included with delivery
  • Navigation pad for super quick navigating through the menus
  • Automatic internal adjustment in the case of a change in temperature ≥ 1 °C or timecontrolled every 4 h, guarantees high degree of accuracy and makes the balance independent of its location of use
  • Automatic data output to the PC/printer each time the balance is steady
  • Large glass draught shield with 3 sliding doors for easy access to the items being weighed
  • USB data interface, e.g. for connecting a USB keyboard for easy capture of item numbers, item texts, for easier navigation within the menu etc
  • The Minimum weight of sample can be manually stored in the device or automatically calculated. For weighings below this value, the balance issues a warning message
  • Menu languages DE, EN
  • Simple recipe weighing and documenting with a combined tare/print function. In addition, the ingredients for the recipe are numbered automatically and printed out with their corresponding number and nominal weight
  • performing the formulation by the user
  • U.S. FDA 21 Part 11: assists you in data integrity in accordance with U.S. FDA 21 Part 11 (for example weighing result, sample ID, user name, scales ID)
  • Dosage aid: High stability mode and other filter settings can be selected
  • Individual user settings can be stored for up to 10 users: user name/number (can be printed out or added to the record for each process), password, menu language, user profiles, accessing user settings via barcode, additional guest mode for users who are not logged in, authorizations, eg. B. balance adjustment, changing settings or conditioning or modification of a recipe only by the authorized person &

Feature:

  • Net weight approx. 8 kg
  • Weighing space W×D×H 166×156×220 mm
  • Overall dimensions (incl. draught shield) W×D×H 213×433×344 mm
  • Luminescent LCD display, digit height 14 mm, bright with high contrast, for easy reading of the weight, even in poor lighting conditions
  • Permissible ambient temperature 10 °C / 30 °C

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart