Analytical balance ABJ 320-4NM, Weighing range 320 g, Readout 0,0001 g

Article no.: ABJ 320-4NM
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number ABJ 320-4NM
EAN / GTIN 4045761145344
Manufacturer number ABJ 320-4NM
L-Number L40250 998

Description

Description:

  • Automatic internal adjustment in the case of a change in temperature ≥ 2 °C or timecontrolled every 4 h, guarantees high degree of accuracy and makes the balance independent of its location of use
  • Dosage aid: High stability mode and other filter settings can be selected
  • Simple recipe weighing and documenting with a combined tare/print function. In addition, the ingredients for the recipe are numbered automatically and printed out with their corresponding number and nominal weight
  • Automatic data output to the PC/printer each time the balance is steady
  • Identification number: 4 digits, printed on calibration protocol freely programmable
  • Protective working cover included with delivery

Feature:

  • Large LCD display, digit height 14 mm
  • Dimensions of weighing surface, stainless steel ⌀ 91 mm
  • Overall dimensions (incl. draught shield) W×D×H174×162×227 mm
  • Weighing space W×D×H 174×162×227 mm
  • Net weight approx. 7 kg
  • Permissible ambient temperature 10 °C / 30 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart