LUKAS PSH universal abrasive discs Medium Ø 115 mm compact grain 120

Article no.: A73001151200004
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Velour-backed abrasive disc

Identification numbers & Classifications

Article number A73001151200004
EAN / GTIN 4027497603558
Manufacturer number A73001151200004
L-Number L50260 54

Description

Description:

Thanks to the hooked fabric holding system, assembly aids are a thing of the past. This abrasive disc is self-fixing. It has a hook-and-loop backing, while the corresponding carriers are equipped with hooked fabric. The tool is held securely in position despite the quick assembly, and there is no unnecessary packaging waste as in the case of adhesive holding systems, for example. The abrasive disc is suitable for machining both straight and concave surfaces. The compact grain of the abrasive disc consists of many small grinding particles that have been bonded together to form a large agglomerate, so that the abrasive grain remains anchored in the tool for longer. Grinding is carried out quickly, without excessive force and with fewer tool changes than with ordinary abrasive materials. In addition, with this abrasive disc the surface temperature remains low and the abrasive surface does not become clogged thanks to the open distribution of the compact grain – even with difficult materials, allowing larger areas to be machined easily. Abrasive discs that have not been completely worn down during machining can be removed and reused another time.

Feature:

Tool shape: flat
Grain size: 120
n max.: 8000 (1/min)
Product packaging: Box
Abrasive: CG (compact grain)
Safety standard: without
V max.: 25 m/s
Packaging labelling: LUKAS-ERZETT
Tool holder: Hooked fabric
Tool diameter: 115 mm

Advantage:

With compact grain, many small grinding particles are bonded together to form a large agglomerate so that the abrasive grains remain anchored in the tool for longer and the tool does not clog up. This allows the desired surface result to be achieved more quickly.
Thanks to the hooked fabric holding system, assembly aids are a thing of the past. The tool is held securely in position despite the quick assembly, and there is no unnecessary packaging waste as in the case of adhesive holding systems, for example.
The abrasive surface layer of the abrasive cloth makes it easier for you to work with it. Thanks to the cool grinding, blue discolouration and glazing are a thing of the past.
A high-quality resin system prevents this tool from rupturing at high speeds or working temperatures. In addition, we pay attention to environmental conservation during the production and use start-of-the-art technologies with short curing times.
Thanks to the self-sharpening effect of the zirconia alumina, combined with the extreme hardness and sharpness of the abrasive grain, this tool achieves high removal rates and a long service life, especially with hard and tough materials such as stainless steel.

Application:

Plastic/Wood/Rubber: suitable
Aluminium, magnesium and copper alloys: suitable
Steel and cast steel: best suitable
Alloyed/cast steels: suitable
Tool steel: suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Cast iron: suitable
Titanium and nickle alloys: suitable

Material:

Stainless steel
Steel
Aluminum

Suitable for:

Chamfering: best suitable
Deburring: best suitable
Fine grinding: best suitable
Polishing: suitable
Weld seam machining: best suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: suitable
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: best suitable

Note:

Sustained working: Improved tool life through optimised bonding of the abrasive grains
Secure hold thanks to hook and fastener system
Good surface results are achieved in a short time
Quick and toolless mounting
No clogging of abrasive coating thanks to open grain distribution
No unnecessary packaging waste is incurred compared to self-fixing systems

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart