LUKAS mounting system for polishing wheels

Article no.: A6981008000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Backing pad clamp

Identification numbers & Classifications

Article number A6981008000
EAN / GTIN 4027497427956
Manufacturer number A6981008000
L-Number L50650 5

Description

Description:

The clamping system for polishing wheels, consisting of a plastic bush (MCA) and the work arbor with shank 8 mm (K25), form SE1 can only be used for dimensions 10010 B.25 and 10020 B.25. Polishing wheels with larger diameters must not be used with this system. The maximum permissible cutting speed for this clamping system is 10 m/s. This corresponds to a maximum of 1,900 rpm with a wheel diameter of 100 mm.

Feature:

Product packaging: Bag
Packaging labelling: LUKAS-ERZETT
Tool type: Mounting system for polishing wheel
V max.: 10 m/s
comprised of: Mounting mandrel with 8 mm shank & plastic sleeve
Tool holder dimension: 8 mm
Tool holder: Shank

Advantage:

Use polishing discs on a drill: Thanks to its custom clamping system, this tool also fits into the chucks of drilling machines or similar power tools.
Thanks to the multi-layer coating, this tool is always as sharp as at the first time of use. When the top flaps wear down, the fresh abrasive coating of the flaps underneath is exposed. In this way, they achieve a long service life and consistent working quality.
The abrasive surface layer of the abrasive cloth makes it easier for you to work with it. Thanks to the cool grinding, blue discolouration and glazing are a thing of the past.
A high-quality resin system prevents this tool from rupturing at high speeds or working temperatures. In addition, we pay attention to environmental conservation during the production and use start-of-the-art technologies with short curing times.
Thanks to the self-sharpening effect of the zirconia alumina, combined with the extreme hardness and sharpness of the abrasive grain, this tool achieves high removal rates and a long service life, especially with hard and tough materials such as stainless steel.

Application:

Steel and cast steel: best suitable
Alloyed/cast steels: best suitable
Tool steel: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Cast iron: suitable
Titanium and nickle alloys: suitable

Suitable for:

Chamfering: -
Drilling: -
Brushes: -
Deburring: best suitable
Fine grinding: suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: suitable
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: best suitable

Note:

Polish with ease with a drilling machine

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart