LUKAS compact grinding disc PG EASY Ø 125 mm Purple Grain CeramicPS grit 36+ flat

Article no.: A67651250360799
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number A67651250360799
EAN / GTIN 4027497228027
Manufacturer number A67651250360799
L-Number L50260 480

Description

Description:

  • The PG Easy CeramicPS is an innovative addition to the Purple Grain Easy family.
  • The CeramicPS abrasive grain consists of geometrically perfectly shaped abrasive particles and, in combination with the innovative PG tool design, the compact grinding disc achieves new levels of removal speeds and chip removal rates.
  • The Purple Grain Easy achieves impressive stock removal rates even with little effort, particularly on steel but also on stainless steel.
  • The innovative design enables a steady wear without overheating, embrittlement or breakout.
  • The deep depressed centre allows working at a flat angle and ensures a perfect synchronous run and aggressivity.
  • Thanks to the glass fibre-reinforced back plate, you experience maximum performance, stability and durabilitywith maximum comfort in use.
  • As a result, there is no additional backing pad required and the optimised price-performance ratio is convincing.
  • The compact grinding disc is thin and lightweight, making it an ideal, universally applicable hand tool that is ideal for small workshops.
  • The PG Easy combines the advantages of two tools in one and eliminates any need to change fibre and grinding discsa true all-rounder.
  • The elimination of fibre and grinding discs makes work easier.
  • Thanks to the low applied grinding pressure and minimal power consumption, the PG Easy CeramicPS is ideal for use with cordless angle grinders.

Feature:

  • Tool shape: Wheel
  • Grain size: 36
  • n max.: 12200 (1/min)
  • Product packaging: Box
  • Lamellar flap disc type: PG EASY - iQ series
  • Abrasive: CER (ceramic grain)
  • Safety standard: oSa
  • V max.: 80 m/s
  • Packaging labelling: LUKAS-ERZETT
  • Tool holder: Bore
  • Tool holder dimension: 22.23 mm
  • Tool diameter: 125 mm
  • Abrasive flap disc shape: flat

Advantage:

  • Eliminates the need to switch between fibre discs and grinding discs
  • Glass fibre-reinforced back plate and triangular, precision-shaped ceramic grain for maximum performance
  • The deep depressed centre allows working at a flat angle and ensures a perfect synchronous run and aggressivity
  • No accessories or additional backing pad required
  • Longest tool life

Application:

  • Steel and cast steel: best suitable
  • Alloyed/cast steels: best suitable
  • Tool steel: best suitable
  • Rust-/acid-/and heat-resistant steel and cast steel: best suitable
  • Titanium and nickle alloys: best suitable

Material:

  • Stainless steel
  • Stainless steel
  • Steel
  • Aluminum
  • Titanium
  • Cast iron

Suitable for:

  • Chamfering: best suitable
  • Deburring: best suitable
  • Fettling: suitable
  • Weld seam machining: best suitable
  • Rough grinding: best suitable

Note:

  • Precision-shaped ceramic grain for the toughest tasks

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart