LUKAS SLTR lamellar flap disc Ø 125 mm CeramicAd grain 60 oblique

Article no.: A67231250601466
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number A67231250601466
EAN / GTIN 4027497234400
Manufacturer number A67231250601466

Description

Description:

  • The SLTR lamellar flap discs are characterised by the ″CeramicAd″ abrasive material, which is an enhancement of the regular red ceramic cloth.
  • This is an improved solution as it is even faster and more efficient.
  • The back plate stability and grain adhesion of the CeramicAd are precisely matched and guarantee the maximum performance of the lamellar flap disc.
  • The self-sharpening effect of the ceramic grain enables a high stock removal rate, particularly on stainless steel.
  • The flat form of the SLTO and the dished version at the SLTR offer versatile solutions for a broad range of applications.
  • The lamellar flap discs are well suited for the everyday use thanks to the lamellar and the glass-fibre back plate, and the multi-layer abrasive cloth ensures a long service life.
  • They are impressively efficient: aggressivity, a long tool life and an unbeatable price-performance ratio.

Feature:

  • Tool shape: Wheel
  • Grain size: 60
  • n max.: 12200 (1/min)
  • Product packaging: Box
  • Lamellar flap disc type: SLTR with glass fibre carrier
  • Abrasive: CER (ceramic grain)
  • Safety standard: EN 13743 & OSA
  • V max.: 80 m/s
  • Packaging labelling: LUKAS-ERZETT
  • Tool holder: Bore
  • Tool holder dimension: 22.23 mm
  • Tool diameter: 125 mm
  • Abrasive flap disc shape: dished

Advantage:

  • Available in two types: flat and angled
  • The all-round talent with advanced cloth
  • Lightweight carrier material for a low tool weight
  • Self-sharpening effect: high removal rate especially on stainless steel
  • Safe working even at high speeds and temperatures

Application:

  • Steel and cast steel: best suitable
  • Alloyed/cast steels: best suitable
  • Tool steel: best suitable
  • Rust-/acid-/and heat-resistant steel and cast steel: best suitable
  • Titanium and nickle alloys: best suitable

Material:

  • Stainless steel
  • Stainless steel
  • Steel
  • Aluminum
  • Titanium
  • Cast iron

Suitable for:

  • Chamfering: best suitable
  • Deburring: best suitable
  • Fettling: suitable
  • Weld seam machining: best suitable
  • Rough grinding: best suitable

Note:

  • Advanced ceramic cloths: for faster and more powerful grinding jobs

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart