LUKAS P6PT polishing disc Ø 125 mm ultra-fine grain 1200 for angle grinder dished silicon carbide

Article no.: A6717125120014
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Polishing wheel

Identification numbers & Classifications

Article number A6717125120014
EAN / GTIN 4027497591671
Manufacturer number A6717125120014
L-Number L50310 74

Description

Description:

This P6 polishing disc makes improving the surface quality and dimensional accuracy of your workpiece easy. This silicon carbide tool grinds cool and generates few sparks, making it suitable for use in aerospace engineering. Even hard materials like stone, glass and high-alloyed materials can be processed efficiently. The hard and sharp abrasive particle ensures a long service life. The polishing disc can be used in both wet and dry grinding and requires no additional grinding paste. Due to their long tool life and a good edge-fray resistance, it is perfectly suited for automated processes such as cylindrical polishing of tubes or marbling of high-alloyed steel plates. The flexible, lightweight, stable and elastic glass fabric carrier of the polishing disc allows for exceptional surface results. The disc is highly resistant to breakage and generates little vibration when working. Combined with its easy handling, it is ideal for manual use.

Feature:

Tool shape: dished
Hardness: WP – very soft
Grain size: 1200
Product packaging: Box
Lamellar flap disc type: P6PT – polishing disc
Abrasive: SIC green
V max.: 32 m/s
Packaging labelling: LUKAS-ERZETT
Tool holder: Bore
Tool holder dimension: 22.23 mm
Tool diameter: 125 mm

Advantage:

This tool with silicon carbide is even approved for aerospace applications thanks to its cool grinding and low levels of flying sparks. Even hard materials like stone, glass and high-alloyed materials aree processed efficiently. The hard and sharp abrasive particle ensures a long tool life.
The flexible, lightweight, stable and elastic glass fabric carrier of the tool allows for exceptional surface results. The high resistance to shredding and minimal vibration during operation, not to mention its easy handling, perfectly round off this tool.
The tool's single-piece abrasive surface offers many advantages during use. This reduces disc wear and optimises grain adhesion. This results in a long service life and fewer tool changes.

Application:

Steel and cast steel: best suitable
Alloyed/cast steels: best suitable
Tool steel: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Cast iron: best suitable

Material:

Stainless steel
Steel
Aluminum
Cast iron
Plastic and wood

Suitable for:

Chamfering: suitable
Deburring: suitable
Fine grinding: best suitable
Fillet weld grinding: best suitable
Paint removal: best suitable

Note:

Extremely hard and sharp for an impressively long tool life
Lightweight carrier material for low tool weight
Excellent use of abrasive grains thanks to perfect arrangement for a long tool life
Approved also for the aerospace industry thanks to cool grinding and low spark generation
High safety: unbreakable glass-fibre
Also machines hard materials efficiently
Elastic carrier material: low vibration when working
A glass fibre carrier facilitates an exceptional surface result thanks to its flexibility
Made with top-selling carrier
Inexpensive to purchase

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart