LUKAS Polishing disc set P6PT X-LOCK Ø 125 mm 4-piece for angle grinder oblique

Article no.: A6700028
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number A6700028
EAN / GTIN 4027497166374
Manufacturer number A6700028
L-Number L50310 247

Description

Description:

Achieve your desired polishing result quickly and easily with the P6PT polishing disc set from LUKAS. Simply use the four different polishing discs of the set one after the other: From rust to mirror finish with only a few and, thanks to the innovative X-LOCK mounting system, quick tool changes and without changing the machine, it is no problem and can be done quickly. The polishing discs of the P6 group enable you to easily improve the surface quality and dimensional accuracy of your workpiece. Thanks to their cool grinding and low sparking, these discs with silicon carbide are even approved for aerospace applications. Even hard materials such as stone, glass and high-alloy materials can be processed efficiently and the hard and sharp abrasive grain ensures a long service life. The polishing discs can be used for dry and wet grinding and do not require any additional grinding paste. Due to the long service life and good edge stability, they are excellently suited in automated processes such as centreless cylindrical grinding of tubes or marbling of stainless steel sheets. The light, stable and elastic glass fabric backing of the polishing discs enables an excellent surface result due to its flexibility.

Feature:

Tool diameter: 125 mm
Tool holder: Bore
Tool holder: Quick release (X-Lock)
Tool holder dimension: 22.23 mm
V max.: 32 (m/s)
Product packaging: Cardboard box
Packaging labelling: LUKAS-ERZETT
Tool shape: angled
Abrasive: SIC green
Abrasive disc type: P6PT - Polishing disc
Abrasive disc shape: angled

Advantage:

Even hard materials such as high-alloy materials and glass can be efficiently machined: The hard and sharp abrasive grit of the four polishing discs included in this set - grit sizes P150, 240, 400 and 800 - ensures a long service life.
The polishing disc set is optimally complemented by the innovative and keyless X-LOCK mounting system: From rust to mirror finish with few and quick tool changes and without any machine changes at all.
The light, stable and elastic glass fabric carrier of the tool enables an excellent surface result due to its flexibility. The high breakage resistance as well as low vibrations when working and easy handling make the tool perfect.
The one-piece grinding surface of the tool provides many advantages in use. Wear is reduced and grain adhesion is optimised. The result is a long service life and fewer tool changes.

Application:

Tool steels: well suited
Rust/acid/heat-resistant steel and cast steel: well suited
Aluminium, magnesium and copper alloys: suitable
Glass, ceramics, hard metal: well suited

Note:

Cleaning, derusting and removal of paint and coatings
replaces cloth wheels, felt wheels and polishing pastes
for commercially available regulated angle grinders or X-LOCK angle grinders
clean working, as no grinding paste is required
quick tool change
Excellent use of the abrasive grain thanks to an optimised arrangement for a long service life

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart