LUKAS HFC universal cylindrical round nose burr 8x20 mm shank 1/4″

Article no.: A5002082062214
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Burr

    Identification numbers & Classifications

    Article number A5002082062214
    EAN / GTIN 4027497533084
    Manufacturer number A5002082062214
    L-Number L51520 3

    Description

    Description:

    With this versatile tungsten carbide burr, you can quickly and efficiently achieve good surface results on many different materials. The BASE-X universal toothing provides for high removal rates in the shortest possible time. The high-quality steel shank of the burr fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past. Thanks to the zinc-nickel coating, this tool remains rust-free.

    Feature:

    Tool shape: Cylindrical round nose
    Overall length: 60 mm
    Shank length: 40 mm
    Tool holder: Shank
    Tool holder dimension: 6 mm
    Tool width/length/height: 20 mm
    Tool diameter: 8 mm
    Cut: Base-X universal cut

    Advantage:

    The all-rounder: High removal rates in the shortest possible time. With this versatile tool, you can quickly and efficiently achieve good surface results on many different materials.
    The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

    Application:

    Steel and cast steel: best suitable
    Alloyed/cast steels: best suitable
    Tool steel: best suitable
    Rust-/acid-/and heat-resistant steel and cast steel: suitable
    Cast iron: best suitable

    Material:

    Steel
    Cast iron
    Stainless steel
    Plastic and wood

    Suitable for:

    Chamfering: best suitable
    Deburring: best suitable
    Milling: best suitable
    Fillet weld grinding: best suitable
    Precision machining: best suitable
    Milling: -
    Engraving: -
    Fettling: -
    Fillet weld grinding: -
    Paint removal: -
    Polishing: -
    Precision machining: -
    Cleaning: -
    Conditioning: -
    Rough grinding: -

    Note:

    Efficient working with universal cut: quickly achieve high removal rate and good surface results at the same time
    perfect dimensional stability: Fits perfectly in the power tool
    No dangerous shank breakage thanks to high-quality steel shank

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart