LUKAS ESM 1310 conditioning machine

Article no.: A3995ESM1310
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Mains-powered

Identification & Classification

Article number A3995ESM1310
Copy
EAN / GTIN 4027497529636
Copy
Manufacturer number A3995ESM1310
Copy
L-Number L51930 1
Copy
Manufacturer/responsible person LUKAS-ERZETT Vereinigte Schleif- und Fräswerkzeugf, Gebrüder-Lukas-Straße 1, 51766 ENGELSKIRCHEN, Germany, www.lukas-erzett.de

Description

Feature:

Product packaging: Box
Packaging labelling: LUKAS-ERZETT
Idle speed: 1.300-3.050 (1/min)
Power consumption: 1300 watt
max. tool diameter: 120 mm
max. tool width: 100 mm
Tool holder: 19 mm
weight: approx. 2.8 kg

Suitable for:

Chamfering: -
Drilling: -
Brushes: -
Deburring: -
Fine grinding: -
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: -

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart