LUKAS GTHX tool holder for hooked fabric abrasive discs Ø 150 mm with M14 thread

Article no.: A38311501004
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Backing pad

Identification numbers & Classifications

Article number A38311501004
EAN / GTIN 4027497103126
Manufacturer number A38311501004
L-Number L50260 429

Description

Description:

Thanks to the hooked fabric holding system, assembly aids are a thing of the past. This abrasive disc carrier belonging to the self-fixing abrasive discs is provided with a hooked fabric. This enables the abrasive discs to be affixed quickly and simply with the hook-and-loop fabric on the back of the carrier. The tool is held securely in position despite the quick assembly, and there is no unnecessary packaging waste as in the case of adhesive holding systems, for example. Thanks to the integrated M14 thread, the abrasive disc mandrel can be mounted quickly and easily without a clamping wrench.

Feature:

n max.: 6350 1/min
Product packaging: Bag
Safety standard: without
Packaging labelling: LUKAS-ERZETT
Tool holder: Internal thread
Tool holder dimension: M14 internal thread mm
Tool diameter: 150 mm

Advantage:

Save time: This tool can be mounted directly on the machine spindle or a suitable shank with external thread. No additional tool required.

Suitable for:

Chamfering: -
Drilling: -
Brushes: -
Deburring: -
Fine grinding: -
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: -

Note:

Quick and easy mounting without a clamping wrench
Quick and easy mounting without a clamping wrench thanks to the integrated M14 thread

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart