Description:
Thanks to the hooked fabric holding system, assembly aids are a thing of the past. This abrasive disc carrier belonging to the self-fixing abrasive discs is provided with a hooked fabric. This enables the abrasive discs to be affixed quickly and simply with the hook-and-loop fabric on the back of the carrier. The tool is held securely in position despite the quick assembly, and there is no unnecessary packaging waste as in the case of adhesive holding systems, for example. Thanks to the integrated M14 thread, the abrasive disc mandrel can be mounted quickly and easily without a clamping wrench.
Feature:
n max.: 7650 1/min
Product packaging: Bag
Safety standard: without
Packaging labelling: LUKAS-ERZETT
Tool holder: Internal thread
Tool holder dimension: M14 internal thread mm
Tool diameter: 125 mm
Advantage:
Save time: This tool can be mounted directly on the machine spindle or a suitable shank with external thread. No additional tool required.
Suitable for:
Chamfering: -
Drilling: -
Brushes: -
Deburring: -
Fine grinding: -
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: -
Note:
Quick and easy mounting without a clamping wrench
Quick and easy mounting without a clamping wrench thanks to the integrated M14 thread