LUKAS STF backing plate for fibre discs Ø 125 mm with M14 thread for angle grinder

Article no.: A38311251001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Backing pad

Identification numbers & Classifications

Article number A38311251001
EAN / GTIN 4027497477739
Manufacturer number A38311251001
L-Number L50310 83

Description

Description:

This reusable backing pad is used to securely hold fibre discs. It is supplied in a generally usable hardness grade medium. This type is suitable for almost every application. Thanks to the integrated M14 thread, the backing pad can be mounted quickly and easily without a clamping wrench.

Feature:

Cooling system: without ventilation
n max.: 12200 (1/min)
Product packaging: Bag
Packaging labelling: LUKAS-ERZETT
Tool holder: Internal thread
Tool holder dimension: M14 internal thread mm
Tool diameter: 125 mm

Advantage:

Save time: This tool can be mounted directly on the machine spindle or a suitable shank with external thread. No additional tool required.
The tool's single-piece abrasive surface offers many advantages during use. This reduces disc wear and optimises grain adhesion. This results in a long service life and fewer tool changes.

Application:

Steel and cast steel: best suitable
Alloyed/cast steels: best suitable
Tool steel: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Cast iron: best suitable
Titanium and nickle alloys: best suitable

Suitable for:

Chamfering: best suitable
Drilling: -
Brushes: -
Deburring: suitable
Fine grinding: -
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: best suitable
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: best suitable

Note:

Quick and easy mounting without a clamping wrench
Quick and easy mounting without a clamping wrench thanks to the integrated M14 thread

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart