LUKAS SPR universal economy roller 40 mm 50 m aluminium oxide grain 80 for hand-held use

Article no.: A3821040080
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Abrasive cloth

    Identification numbers & Classifications

    Article number A3821040080
    EAN / GTIN 4027497360352
    Manufacturer number A3821040080
    L-Number L50750 10

    Description

    Description:

    These economy rollers made of flexible abrasive cloth help to perform manual grinding work with the best possible results. Any length of abrasive cloth can be torn off the economy roller as required. The regular aluminium oxide gives the abrasive cloth good durability when used on structural steel and for coarse grinding. It allows you to work in a cost-effective manner.

    Feature:

    Tool shape: flat
    Width: 40 mm
    Grain size: 80
    Length in m (rolls): 50 mm
    Product packaging: Box
    Abrasive: NK (regular aluminium oxide)
    Packaging labelling: LUKAS-ERZETT

    Advantage:

    The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.

    Application:

    Steel and cast steel: best suitable
    Alloyed/cast steels: suitable
    Tool steel: suitable
    Rust-/acid-/and heat-resistant steel and cast steel: suitable
    Cast iron: best suitable
    Titanium and nickle alloys: suitable
    Plastic/Wood/Rubber: best suitable

    Material:

    Steel
    Stainless steel
    Plastic and wood
    Aluminum
    Cast iron

    Suitable for:

    Deburring: suitable
    Fine grinding: best suitable
    Polishing: suitable
    Cleaning: best suitable
    Milling: -
    Engraving: -
    Fettling: -
    Fillet weld grinding: -
    Paint removal: suitable
    Precision machining: -
    Conditioning: suitable
    Rough grinding: -

    Note:

    Long tool life on different materials, for fine and coarse grinding
    Good value for money thanks to regular aluminium oxide

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart