LUKAS SPR economy roller 25x50 mm aluminium oxide grain 120 for hand-held use

Article no.: A3821025120
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive cloth

Identification numbers & Classifications

Article number A3821025120
EAN / GTIN 4027497360277
Manufacturer number A3821025120
L-Number L50260 141

Description

Description:

These economy rollers made of flexible abrasive cloth help to perform manual grinding work with the best possible results. Any length of abrasive cloth can be torn off the economy roller as required. The regular aluminium oxide gives the abrasive cloth good durability when used on structural steel and for coarse grinding. It allows you to work in a cost-effective manner.

Feature:

Tool shape: flat
Width: 25 mm
Grain size: 120
Length in m (rolls): 50 mm
Product packaging: Box
Abrasive: NK (regular aluminium oxide)
Packaging labelling: LUKAS-ERZETT

Advantage:

The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.

Application:

Steel and cast steel: best suitable
Alloyed/cast steels: suitable
Tool steel: suitable
Rust-/acid-/and heat-resistant steel and cast steel: suitable
Cast iron: best suitable
Aluminium, magnesium and copper alloys: suitable
Titanium and nickle alloys: best suitable
Plastic/Wood/Rubber: best suitable

Material:

Steel
Stainless steel
Plastic and wood
Aluminum
Cast iron

Suitable for:

Deburring: suitable
Fine grinding: best suitable
Remove the paint: suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: suitable
Polishing: suitable
Precision machining: -
Cleaning: best suitable
Conditioning: suitable
Rough grinding: -

Note:

Long tool life on different materials, for fine and coarse grinding
Good value for money thanks to regular aluminium oxide

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart