Description:
These economy rollers made of flexible abrasive cloth help to perform manual grinding work with the best possible results. Any length of abrasive cloth can be torn off the economy roller as required. The regular aluminium oxide gives the abrasive cloth good durability when used on structural steel and for coarse grinding. It allows you to work in a cost-effective manner.
Feature:
Tool shape: flat
Width: 25 mm
Grain size: 80
Length in m (rolls): 50 mm
Product packaging: Box
Abrasive: NK (regular aluminium oxide)
Packaging labelling: LUKAS-ERZETT
Advantage:
The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.
Application:
Steel and cast steel: best suitable
Alloyed/cast steels: suitable
Tool steel: suitable
Rust-/acid-/and heat-resistant steel and cast steel: suitable
Cast iron: best suitable
Titanium and nickle alloys: suitable
Plastic/Wood/Rubber: best suitable
Material:
Steel
Stainless steel
Plastic and wood
Aluminum
Cast iron
Suitable for:
Deburring: suitable
Fine grinding: best suitable
Paint removal: suitable
Polishing: suitable
Cleaning: best suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Precision machining: -
Conditioning: suitable
Rough grinding: -
Note:
Long tool life on different materials, for fine and coarse grinding
Good value for money thanks to regular aluminium oxide