LUKAS SVR universal abrasive fleece rolls ultra fine 117 mm x 10 m for hand-held use

Article no.: A382011501024
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Roll of abrasive fleece

    Identification numbers & Classifications

    Article number A382011501024
    EAN / GTIN 4027497428670
    Manufacturer number A382011501024
    L-Number L50260 113

    Description

    Description:

    These abrasive fleece rolls help to perform manual grinding work with the best possible results. Alongside manual usage, they are also ideally suited for use on vibration grinding machines and for removing corrosion and surface contamination, as well as for matting and smoothing all kinds of surfaces. The polyamide that is used in the abrasive fleece means that it also adapts itself perfectly to uneven surfaces. You need less effort and time for your work, and yet still achieve perfect surface results. LUKAS abrasive fleece rolls are available in different types with regular aluminium oxide or silicon carbide. Rolls with regular aluminium oxide impress with their good durability when used on structural steel and for coarse grinding. It allows you to work in a cost-effective manner. Pads with silicon carbide can also be used for efficiently machining hard materials such as stone, glass and high-alloy materials. The hard and sharp abrasive grain ensures a long tool life. LUKAS offers abrasive fleece in sheets or rolls. This abrasive is suitable for both wet and dry applications.

    Feature:

    Tool shape: flat
    Width: 115 mm
    Length in m (rolls): 10 mm
    Product packaging: Box
    Abrasive: SIC (silicon carbide)
    Packaging labelling: LUKAS-ERZETT
    Fleece/material: Fleece ultra fine

    Advantage:

    This tool with silicon carbide is even approved for aerospace applications thanks to its cool grinding and low levels of flying sparks. Even hard materials like stone, glass and high-alloyed materials aree processed efficiently. The hard and sharp abrasive particle ensures a long tool life.
    Thanks to the polyamide material used, the abrasive fleece also adapts itself perfectly to uneven surfaces. You need less effort and time for your work, and yet still achieve perfect surface results.

    Application:

    Steel and cast steel: suitable
    Alloyed/cast steels: suitable
    Tool steel: suitable
    Rust-/acid-/and heat-resistant steel and cast steel: suitable
    Cast iron: suitable
    Titanium and nickle alloys: suitable
    Plastic/Wood/Rubber: best suitable

    Material:

    Stainless steel
    Steel
    Aluminum
    Plastic and wood
    Cast iron

    Suitable for:

    Deburring: suitable
    Fine grinding: best suitable
    Cleaning: best suitable
    Milling: -
    Engraving: -
    Fettling: -
    Fillet weld grinding: -
    Paint removal: suitable
    Polishing: suitable
    Precision machining: -
    Conditioning: suitable
    Rough grinding: -

    Note:

    Extremely hard and sharp for an impressively long tool life
    Perfect result even on uneven surfaces
    Approved also for the aerospace industry thanks to cool grinding and low spark generation
    Soft material: almost zero force required when working
    Also machines hard materials efficiently
    Time-saving work thanks to flexible contact area

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart