Description:
These abrasive fleece pads help to perform manual grinding work with the best possible results. Alongside manual usage, they are also ideally suited for use on vibration grinding machines and for removing corrosion and surface contamination, as well as for matting and smoothing all kinds of surfaces. The polyamide that is used in the abrasive fleece means that it also adapts itself perfectly to uneven surfaces. You need less effort and time for your work, and yet still achieve perfect surface results. LUKAS abrasive fleece pads are available in different types with regular aluminium oxide or silicon carbide. Pads with regular aluminium oxide impress with their good durability when used on structural steel and for coarse grinding. It allows you to work in a cost-effective manner. Pads with silicon carbide can also be used for efficiently machining hard materials such as stone, glass and high-alloy materials. The hard and sharp abrasive grain ensures a long tool life. LUKAS offers abrasive fleece in sheets or rolls. This abrasive is suitable for both wet and dry applications.
Feature:
Tool shape: flat
Width: 150 mm
Length: 210 mm
Product packaging: Box
Abrasive: Fleece (regular aluminium oxide)
Packaging labelling: LUKAS-ERZETT
Fleece/material: Fine fleece
Advantage:
Thanks to the polyamide material used, the abrasive fleece also adapts itself perfectly to uneven surfaces. You need less effort and time for your work, and yet still achieve perfect surface results.
The aluminium oxide used on this tool impresses with a good tool life on structural steel and for rough and coarse grinding. It allows you to work in a cost-effective manner.
Application:
Steel and cast steel: best suitable
Alloyed/cast steels: best suitable
Tool steel: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Cast iron: best suitable
Aluminium, magnesium and copper alloys: suitable
Titanium and nickle alloys: best suitable
Glass/Tungsten carbide: best suitable
Material:
Stainless steel
Steel
Aluminum
Plastic and wood
Cast iron
Suitable for:
Deburring: suitable
Fine grinding: best suitable
Paint removal: suitable
Polishing: suitable
Cleaning: best suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: best suitable
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: -
Note:
Perfect result even on uneven surfaces
Long tool life on different materials, for fine and coarse grinding
Soft material: almost zero force required when working
Good value for money thanks to regular aluminium oxide
Time-saving work thanks to flexible contact area