LUKAS P3ZY cylindrical mounted point 20x25 mm shank 6 mm felt for polishing paste super hard

Article no.: A37000202560001
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Polishing points

    Identification numbers & Classifications

    Article number A37000202560001
    EAN / GTIN 4027497032921
    Manufacturer number A37000202560001
    L-Number L50310 18

    Description

    Description:

    Thanks to its extreme flexibility, this P3 felt mounted points used together with LUKAS diamond paste is ideally suited for polishing highly complex shapes like pressure and injection moulds, drawing, press and cutting tools, dies, bearings, spindles, rolls, gauges, etc. The high-quality steel shank of the felt mounted point fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past. Thanks to the zinc-nickel coating, this tool remains rust-free.

    Feature:

    Tool shape: Cylinder
    Product packaging: Box
    Shank length: 40 mm
    Stiffness/hardness (felt polishing tool): H3-S
    V max.: 15 m/s
    Packaging labelling: LUKAS-ERZETT
    Tool holder: Shank
    Tool holder dimension: 6 mm
    Tool width/length/height: 25 mm
    Tool diameter: 20 mm

    Advantage:

    Thanks to its extreme flexibility, this tool used together with LUKAS diamond paste is ideally suited for polishing highly complex shapes like pressure and injection moulds, drawing, press and cutting tools, dies, bearings, spindles, rolls, gauges, etc. The optimum peripheral speed for LUKAS felt polishing points is 2 to 8 m/s.
    The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

    Application:

    Steel and cast steel: best suitable
    Alloyed/cast steels: best suitable
    Tool steel: best suitable
    Rust-/acid-/and heat-resistant steel and cast steel: best suitable
    Cast iron: best suitable
    Titanium and nickle alloys: best suitable
    Glass/Tungsten carbide: best suitable

    Material:

    Steel
    Stainless steel

    Suitable for:

    Fine grinding: best suitable
    Polishing: best suitable
    Deburring: -
    Milling: -
    Engraving: -
    Fettling: -
    Fillet weld grinding: -
    Paint removal: -
    Precision machining: suitable
    Cleaning: -
    Conditioning: -
    Rough grinding: -

    Note:

    Allows polishing even complicated shapes together with diamond pastes thanks to its excellent elasticity
    perfect dimensional stability: Fits perfectly in the power tool
    Stainless thanks to zinc-nickel coating
    No dangerous shank breakage thanks to high-quality steel shank
    Without chrome coating

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart