LUKAS P3ZY cylindrical mounted point 12x20 mm shank 6 mm felt for polishing paste super hard

Article no.: A37000122060001
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Polishing points

Identification numbers & Classifications

Article number A37000122060001
EAN / GTIN 4027497032884
Manufacturer number A37000122060001

Description

Description:

Thanks to its extreme flexibility, this P3 felt mounted points used together with LUKAS diamond paste is ideally suited for polishing highly complex shapes like pressure and injection moulds, drawing, press and cutting tools, dies, bearings, spindles, rolls, gauges, etc. The high-quality steel shank of the felt mounted point fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past. Thanks to the zinc-nickel coating, this tool remains rust-free.

Feature:

Tool shape: Cylinder
Product packaging: Box
Shank length: 40 mm
Stiffness/hardness (felt polishing tool): H3-S
V max.: 15 m/s
Packaging labelling: LUKAS-ERZETT
Tool holder: Shank
Tool holder dimension: 6 mm
Tool width/length/height: 20 mm
Tool diameter: 12 mm

Advantage:

Thanks to its extreme flexibility, this tool used together with LUKAS diamond paste is ideally suited for polishing highly complex shapes like pressure and injection moulds, drawing, press and cutting tools, dies, bearings, spindles, rolls, gauges, etc. The optimum peripheral speed for LUKAS felt polishing points is 2 to 8 m/s.
The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

Application:

Steel and cast steel: best suitable
Alloyed/cast steels: best suitable
Tool steel: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Cast iron: best suitable
Aluminium, magnesium and copper alloys: suitable
Titanium and nickle alloys: best suitable
Glass/Tungsten carbide: best suitable

Material:

Steel
Stainless steel

Suitable for:

Fine grinding: best suitable
Polishing: best suitable
Precision machining: suitable
Deburring: -
Finish grinding: suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: suitable
Precision machining: suitable
Cleaning: -
Conditioning: -
Rough grinding: -

Note:

Allows polishing even complicated shapes together with diamond pastes thanks to its excellent elasticity
perfect dimensional stability: Fits perfectly in the power tool
Stainless thanks to zinc-nickel coating
No dangerous shank breakage thanks to high-quality steel shank
Without chrome coating

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart