LUKAS RBSD universal pipe brush 16x25 mm for drilling machines crimped

Article no.: A359901625
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tube brush

Identification numbers & Classifications

Article number A359901625
EAN / GTIN 4027497382057
Manufacturer number A359901625
L-Number L50260 287

Description

Description:

Top-Features: • Good value for money thanks to steel wire

Feature:

Brush type: Pipe brush
Wire material: Crimped steel wire
Wire thickness: 0.12 mm
n max.: 2000 (1/min)
Product packaging: Bag
Safety standard: EN 1083–2
Packaging labelling: LUKAS-ERZETT
Tool width/length/height: 25 mm
Tool diameter: 16 mm

Advantage:

Machining stainless steel is not a problem for this tool. Stainless steel wire prevents rust from developing on your workpiece after machining.
The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

Application:

Steel and cast steel: suitable
Alloyed/cast steels: suitable
Tool steel: best suitable
Cast iron: best suitable
Plastic/Wood/Rubber: suitable

Material:

Steel
Cast iron
Plastic and wood

Suitable for:

Cleaning: suitable
Burnishing: suitable
Brushes: best suitable
Deburring: suitable
Paint removal: best suitable
Conditioning: best suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Polishing: -
Precision machining: -
Cleaning: best suitable
Rough grinding: -

Note:

Good value for money thanks to steel wire
With crimped wire for the toughest machining conditions
Tested quality: high level of safety through regular testing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart