LUKAS BHUS universal hand wire brush 265x25 mm crimped

Article no.: A350726525113
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wire brush

Identification numbers & Classifications

Article number A350726525113
EAN / GTIN 4027497032396
Manufacturer number A350726525113
L-Number L50260 86

Description

Description:

This hand brush for general usage adapts itself to the contours of every workpiece due to its elasticity. This brush can be used for many different manual tasks: such as deburring, descaling, derusting, cleaning, fettling, roughening and paint stripping. The brush is made of high-performance steel wire with a high tensile strength. This brush is ideal for machining steel and cast steel surfaces. Regular testing ensures a high degree of reliability.

Feature:

Brush type: Hand brush
Wire material: Crimped steel wire
Wire thickness: 0.35 mm
Product packaging: Bag
Safety standard: EN 1083–2
Packaging labelling: LUKAS-ERZETT
Tool width/length/height: 265 mm

Advantage:

The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

Application:

Steel and cast steel: best suitable
Cast iron: best suitable

Material:

Steel
Cast iron
Plastic and wood

Suitable for:

Cleaning: suitable
Remove the paint: suitable
Burnishing: suitable
Brushes: best suitable
Deburring: suitable
Cleaning: best suitable
Conditioning: best suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: best suitable
Polishing: -
Precision machining: -
Rough grinding: -

Note:

Good value for money thanks to steel wire
With crimped wire for the toughest machining conditions
Tested quality: high level of safety through regular testing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart