LUKAS BKSZ universal conical brush 100x13 mm for angle grinder knotted

Article no.: A350610013135
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cup brush

Identification numbers & Classifications

Article number A350610013135
EAN / GTIN 4027497032365
Manufacturer number A350610013135
L-Number L50260 231

Description

Description:

Top-Features: • Good value for money thanks to steel wire • Quick and easy mounting without a clamping wrench • Quick and easy mounting without a clamping wrench thanks to the integrated M14 thread

Feature:

Brush type: Conical brush
Wire material: Flat steel wire
Wire thickness: 0.5 mm
n max.: 12500 (1/min)
Product packaging: Box
Safety standard: EN 1083–2
Packaging labelling: LUKAS-ERZETT
Tool holder: Internal thread
Tool holder dimension: M14 internal thread mm
Tool width/length/height: 13 mm
Tool diameter: 100 mm

Advantage:

Save time: This tool can be mounted directly on the machine spindle or a suitable shank with external thread. No additional tool required.

Application:

Steel and cast steel: best suitable
Cast iron: best suitable

Material:

Steel
Cast iron
Plastic and wood

Suitable for:

Brushes: best suitable
Deburring: suitable
Paint removal: best suitable
Cleaning: best suitable
Conditioning: best suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Remove the paint: suitable
Polishing: -
Precision machining: -
Cleaning: suitable
Rough grinding: -

Note:

Good value for money thanks to steel wire
Quick and easy mounting without a clamping wrench
Easy working with smooth wire
Quick and easy mounting without a clamping wrench thanks to the integrated M14 thread
Tested quality: high level of safety through regular testing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart