LUKAS BTSZ universal cup brush 80x20 mm for angle grinder knotted

Article no.: A350408020135
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cup brush

    Identification numbers & Classifications

    Article number A350408020135
    EAN / GTIN 4027497032327
    Manufacturer number A350408020135
    L-Number L50260 236

    Description

    Description:

    Top-Features: • Good value for money thanks to steel wire • Quick and easy mounting without a clamping wrench • Quick and easy mounting without a clamping wrench thanks to the integrated M14 thread

    Feature:

    Brush type: Cup brush
    Wire material: Flat steel wire
    Wire thickness: 0.5 mm
    n max.: 9000 (1/min)
    Product packaging: Box
    Safety standard: EN 1083–2
    Packaging labelling: LUKAS-ERZETT
    Tool holder: Internal thread
    Tool holder dimension: M14 internal thread mm
    Tool width/length/height: 20 mm
    Tool diameter: 80 mm

    Advantage:

    Save time: This tool can be mounted directly on the machine spindle or a suitable shank with external thread. No additional tool required.
    Thanks to the cup shape of this tool, it can also be used for machining front faces without any problems. You stay flexible.

    Application:

    Steel and cast steel: best suitable
    Cast iron: best suitable

    Material:

    Steel
    Cast iron
    Plastic and wood

    Suitable for:

    Brushes: best suitable
    Deburring: suitable
    Cleaning: best suitable
    Conditioning: best suitable
    Milling: -
    Engraving: -
    Fettling: -
    Fillet weld grinding: -
    Paint removal: best suitable
    Polishing: -
    Precision machining: -
    Rough grinding: -

    Note:

    Good value for money thanks to steel wire
    Quick and easy mounting without a clamping wrench
    Work on front faces without any limitations
    Easy working with smooth wire
    Quick and easy mounting without a clamping wrench thanks to the integrated M14 thread
    Tested quality: high level of safety through regular testing

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart