LUKAS BRSW round shaft brush 150x22 mm for straight grinder crimped

Article no.: A350315022114
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wheel brush

Identification numbers & Classifications

Article number A350315022114
EAN / GTIN 4027497361854
Manufacturer number A350315022114
L-Number L50260 83

Description

Description:

Top-Features: • Good value for money thanks to steel wire

Feature:

Brush type: Round brush (with bore)
Wire material: Crimped steel wire
Wire thickness: 0.35 mm
n max.: 6000 (1/min)
Product packaging: Box
Safety standard: EN 1083–2
Packaging labelling: LUKAS-ERZETT
Tool holder: Bore
Tool holder dimension: 40 mm
Tool width/length/height: 22 mm
Tool diameter: 150 mm

Advantage:

The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

Application:

Steel and cast steel: best suitable
Cast iron: best suitable
Titanium and nickle alloys: best suitable
Plastic/Wood/Rubber: suitable

Material:

Steel
Cast iron
Plastic and wood

Suitable for:

Brushes: best suitable
Deburring: suitable
Paint removal: best suitable
Cleaning: best suitable
Conditioning: best suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Polishing: suitable
Precision machining: -
Rough grinding: -

Note:

Good value for money thanks to steel wire
With crimped wire for the toughest machining conditions
Tested quality: high level of safety through regular testing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart