LUKAS BRSZ round shaft brush 125x14 mm for angle grinder knotted

Article no.: A350312514135
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wheel brush

Identification numbers & Classifications

Article number A350312514135
EAN / GTIN 4027497361830
Manufacturer number A350312514135
L-Number L50260 89

Description

Description:

This round brush with its knotted design adapts itself to the contours of every workpiece due to its elasticity. The knotted brushes are much more durable than the corrugated type and are therefore designed for extreme brushing requirements. Thanks to its 22.23 mm bore, the brush can be used with any commercially available angle grinder. This brush can be used for many different tasks such as deburring, descaling, derusting, cleaning, fettling, roughening and paint stripping. The brush is made of high-performance steel wire with a high tensile strength. This gives this round brush an excellent tool life and eliminates the need for frequent tool changes. They are used where residues of normal steel wire would adversely affect the machining metal surfaces such as stainless steel, aluminium and other non-ferrous metals (not iron). Technical brushes can be used with both stationary machinery as well as with handheld power tools. Regular testing ensures a high degree of reliability.

Feature:

Brush type: Round brush (with bore)
Wire material: Flat steel wire
Wire thickness: 0.5 mm
n max.: 12500 (1/min)
Product packaging: Box
Safety standard: EN 1083–2
Packaging labelling: LUKAS-ERZETT
Tool holder: Bore
Tool holder dimension: 22.23 mm
Tool width/length/height: 14 mm
Tool diameter: 125 mm

Advantage:

Machining stainless steel is not a problem for this tool. Stainless steel wire prevents rust from developing on your workpiece after machining.
The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

Application:

Steel and cast steel: best suitable
Cast iron: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable

Material:

Steel
Cast iron
Plastic and wood

Suitable for:

Brushes: best suitable
Deburring: suitable
Cleaning: best suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: best suitable
Polishing: -
Precision machining: -
Conditioning: best suitable
Rough grinding: -

Note:

Good value for money thanks to steel wire
Easy working with smooth wire
Can be used with any commercially available angle grinder thanks to 22.23 mm bore
Tested quality: high level of safety through regular testing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart