LUKAS BKVW round shaft brush for stainless steel 115x12 mm for angle grinder knotted

Article no.: A350211512234
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Wheel brush

    Identification numbers & Classifications

    Article number A350211512234
    EAN / GTIN 4027497032235
    Manufacturer number A350211512234
    L-Number L50260 265

    Description

    Description:

    Top-Features: • Can be used with any commercially available angle grinder thanks to 22.23 mm bore

    Feature:

    Brush type: Round brush (with bore)
    Wire material: Flat stainless steel wire
    Wire thickness: 0.3 mm
    n max.: 12500 (1/min)
    Product packaging: Box
    Safety standard: EN 1083–2
    Packaging labelling: LUKAS-ERZETT
    Tool holder: Bore
    Tool holder dimension: 22.23 mm
    Tool width/length/height: 12 mm
    Tool diameter: 115 mm

    Advantage:

    Machining stainless steel is not a problem for this tool. Stainless steel wire prevents rust from developing on your workpiece after machining.

    Application:

    Alloyed/cast steels: best suitable
    Tool steel: best suitable
    Rust-/acid-/and heat-resistant steel and cast steel: best suitable
    Titanium and nickle alloys: best suitable

    Material:

    Stainless steel
    Steel
    Titanium

    Suitable for:

    Brushes: best suitable
    Deburring: suitable
    Milling: -
    Engraving: -
    Fettling: -
    Fillet weld grinding: -
    Paint removal: best suitable
    Polishing: -
    Precision machining: -
    Cleaning: best suitable
    Conditioning: best suitable
    Rough grinding: -

    Note:

    Stainless steel wire makes it also suitable for machining stainless steel
    Easy working with smooth wire
    Can be used with any commercially available angle grinder thanks to 22.23 mm bore
    Tested quality: high level of safety through regular testing

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart