LUKAS BRSZ round shaft brush 115x12 mm for angle grinder knotted

Article no.: A350211512135
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Wheel brush

    Identification numbers & Classifications

    Article number A350211512135
    EAN / GTIN 4027497032228
    Manufacturer number A350211512135
    L-Number L50260 136

    Description

    Description:

    This round brush with its knotted design adapts itself to the contours of every workpiece due to its elasticity. The knotted brushes are much more durable than the corrugated type and are therefore designed for extreme brushing requirements. Thanks to its 22.23 mm bore, the brush can be used with any commercially available angle grinder. This brush can be used for many different tasks such as deburring, descaling, derusting, cleaning, fettling, roughening and paint stripping. The brush is made of high-performance steel wire with a high tensile strength. This gives this round brush an excellent tool life and eliminates the need for frequent tool changes. They are used where residues of normal steel wire would adversely affect the machining metal surfaces such as stainless steel, aluminium and other non-ferrous metals (not iron). Technical brushes can be used with both stationary machinery as well as with handheld power tools. Regular testing ensures a high degree of reliability.

    Feature:

    Brush type: Round brush (with bore)
    Wire material: Flat steel wire
    Wire thickness: 0.5 mm
    n max.: 12500 (1/min)
    Product packaging: Box
    Safety standard: EN 1083–2
    Packaging labelling: LUKAS-ERZETT
    Tool holder: Bore
    Tool holder dimension: 22.23 mm
    Tool width/length/height: 12 mm
    Tool diameter: 115 mm

    Advantage:

    Machining stainless steel is not a problem for this tool. Stainless steel wire prevents rust from developing on your workpiece after machining.
    The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

    Application:

    Steel and cast steel: best suitable
    Cast iron: best suitable
    Rust-/acid-/and heat-resistant steel and cast steel: best suitable
    Titanium and nickle alloys: best suitable

    Material:

    Steel
    Cast iron
    Plastic and wood

    Suitable for:

    Brushes: best suitable
    Deburring: suitable
    Paint removal: best suitable
    Milling: -
    Engraving: -
    Fettling: -
    Fillet weld grinding: -
    Polishing: -
    Precision machining: -
    Cleaning: best suitable
    Conditioning: best suitable
    Rough grinding: -

    Note:

    Good value for money thanks to steel wire
    Easy working with smooth wire
    Can be used with any commercially available angle grinder thanks to 22.23 mm bore
    Tested quality: high level of safety through regular testing

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart