LUKAS BSSW round shaft brush for steel 70x18 mm for drilling machine crimped

Article no.: A350007036
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Wheel brush

    Identification numbers & Classifications

    Article number A350007036
    EAN / GTIN 4027497032075
    Manufacturer number A350007036
    L-Number L50260 309

    Description

    Description:

    This wheel brush with shank with its crimped design adapts itself to the contours of every workpiece due to its elasticity. This brush can be used for many different tasks such as deburring, descaling, derusting, cleaning, fettling, roughening and paint stripping. The brush is made of high-performance steel wire with a high tensile strength. This gives this wheel brush with shank an excellent tool life and eliminates the need for frequent tool changes. This brush is used where residues of normal steel wire would adversely affect the machining metal surfaces such as stainless steel, aluminium and other non-ferrous metals (not iron). Technical brushes can be used with both stationary machinery as well as with handheld power tools. The high-quality steel shank of the wheel brush with shank fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past. Regular testing ensures a high degree of reliability.

    Feature:

    Brush type: Wheel brush with shank
    Wire material: Crimped steel wire
    Wire thickness: 0.2 mm
    n max.: 15000 (1/min)
    Product packaging: Box
    Safety standard: EN 1083–2
    Packaging labelling: LUKAS-ERZETT
    Tool holder: Shank
    Tool holder dimension: 6 mm
    Tool width/length/height: 18 mm
    Tool diameter: 70 mm

    Advantage:

    The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

    Application:

    Steel and cast steel: best suitable
    Cast iron: best suitable
    Rust-/acid-/and heat-resistant steel and cast steel: best suitable
    Titanium and nickle alloys: suitable
    Plastic/Wood/Rubber: suitable

    Material:

    Steel
    Cast iron
    Plastic and wood

    Suitable for:

    Brushes: best suitable
    Deburring: suitable
    Paint removal: best suitable
    Cleaning: best suitable
    Conditioning: best suitable
    Milling: -
    Engraving: -
    Fettling: -
    Fillet weld grinding: -
    Paint removal: -
    Polishing: -
    Precision machining: -
    Cleaning: -
    Conditioning: -
    Rough grinding: -

    Note:

    perfect dimensional stability: Fits perfectly in the power tool
    Good value for money thanks to steel wire
    Stainless thanks to zinc-nickel coating
    With crimped wire for the toughest machining conditions
    No dangerous shank breakage thanks to high-quality steel shank
    Without chrome coating
    Tested quality: high level of safety through regular testing

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart