LUKAS BSSW round shaft brush for steel 60x18 mm for drilling machine crimped

Article no.: A350006036
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wheel brush

Identification numbers & Classifications

Article number A350006036
EAN / GTIN 4027497032068
Manufacturer number A350006036
L-Number L50260 62

Description

Description:

This wheel brush with shank with its crimped design adapts itself to the contours of every workpiece due to its elasticity. This brush can be used for many different tasks such as deburring, descaling, derusting, cleaning, fettling, roughening and paint stripping. The brush is made of high-performance steel wire with a high tensile strength. This gives this wheel brush with shank an excellent tool life and eliminates the need for frequent tool changes. This brush is used where residues of normal steel wire would adversely affect the machining metal surfaces such as stainless steel, aluminium and other non-ferrous metals (not iron). Technical brushes can be used with both stationary machinery as well as with handheld power tools. The high-quality steel shank of the wheel brush with shank fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past. Regular testing ensures a high degree of reliability.

Feature:

Brush type: Wheel brush with shank
Wire material: Crimped steel wire
Wire thickness: 0.2 mm
n max.: 18000 (1/min)
Product packaging: Box
Safety standard: EN 1083–2
Packaging labelling: LUKAS-ERZETT
Tool holder: Shank
Tool holder dimension: 6 mm
Tool width/length/height: 18 mm
Tool diameter: 60 mm

Advantage:

The high-quality steel shank of the tool fits perfectly in the power tool. Jamming, slippage or even shaft breakage are a thing of the past.

Application:

Steel and cast steel: best suitable
Cast iron: best suitable
Plastic/Wood/Rubber: suitable

Material:

Steel
Cast iron
Plastic and wood

Suitable for:

Brushes: best suitable
Deburring: suitable
Paint removal: best suitable
Cleaning: best suitable
Conditioning: best suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: -

Note:

perfect dimensional stability: Fits perfectly in the power tool
Good value for money thanks to steel wire
Stainless thanks to zinc-nickel coating
With crimped wire for the toughest machining conditions
No dangerous shank breakage thanks to high-quality steel shank
Without chrome coating
Tested quality: high level of safety through regular testing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart