LUKAS DSK 82 core drill for tile/stone Ø 82 mm for angle grinder

Article no.: A346350827208043
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Masonry drill

Identification numbers & Classifications

Article number A346350827208043
EAN / GTIN 4027497585571
Manufacturer number A346350827208043
L-Number L50310 164

Description

Description:

Top-Features: • Quick and easy mounting without a clamping wrench

Feature:

Tool shape: Special shape
n max.: 4000 1/min
Segment/cut width: 3.5 mm
Segment height: 8 mm
Type: Core drill
Packaging labelling: LUKAS-ERZETT
Tool holder: Internal thread
Tool holder dimension: M16 internal thread mm
Tool diameter: 82 mm

Advantage:

Save time: This tool can be mounted directly on the machine spindle or a suitable shank with external thread. No additional tool required.

Application:

Titan and nickel alloys: suitable
Aluminium, magnesium and copper alloys: suitable
Plastic/Wood/Rubber: suitable
Steel and cast steel: best suitable
Alloyed/cast steels: best suitable
Tool steel: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Cast iron: best suitable

Material:

Stone and building material

Suitable for:

Drilling: suitable
Drilling: best suitable
Brushes: -
Deburring: -
Fine grinding: -
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: -

Note:

Quick and easy mounting without a clamping wrench

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart