Lukas DTB 12 diamond dry drill for tile/stone Ø 12 mm for angle grinder

Article no.: A345890126315013
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding point

Identification numbers & Classifications

Article number A345890126315013
EAN / GTIN 4027497585472
Manufacturer number A345890126315013
L-Number L50310 185

Description

Description:

Top-Features: • Quick and easy mounting without a clamping wrench thanks to the integrated M14 thread

Feature:

Tool shape: Special shape
n max.: 13300 1/min
Segment/cut width: 3 mm
Segment height: 15 mm
Type: Diamond dry drill
Packaging labelling: LUKAS-ERZETT
Tool holder: Internal thread
Tool holder dimension: M14 internal thread mm
Tool diameter: 12 mm

Advantage:

Save time: This tool can be mounted directly on the machine spindle or a suitable shank with external thread. No additional tool required.

Application:

Ceramic/Tiles: best suitable
Concrete/reinforced concrete: best suitable

Material:

Stone and building material

Suitable for:

Drilling: best suitable
Drilling: -
Brushes: -
Deburring: -
Fine grinding: -
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: suitable
Polishing: -
Precision machining: -
Cleaning: best suitable
Conditioning: -
Rough grinding: best suitable

Note:

Quick and easy mounting without a clamping wrench thanks to the integrated M14 thread

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart