LUKAS FC7 diamond cutting disc for tile/stone Ø 125 mm for angle grinder

Article no.: A345211251107015
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number A345211251107015
EAN / GTIN 4027497513239
Manufacturer number A345211251107015
L-Number L50310 117

Description

Description:

This diamond cutting disc is coated with synthetic diamonds bonded with an innovative alloy. It enables universal cutting of the hardest materials at a high operating speed. In contrast to segmented discs, this diamond cutting disc is equipped with a continuous cutting edge with a closed diamond coating on the entire circumference of the disc. The cutting disc therefore runs very evenly, develops less vibration and produces clean cut surfaces. The sharp diamond cutting edges of the cutting disc easily cut through bricks, roof tiles, masonry, aerated concrete, concrete products and other building materials, and offer an excellent price/performance ratio. This cutting disc is therefore the right tool for fast working at construction sites with clean cut edges without chipping. Thanks to its 22.23 mm bore, it can be used with any commercially available angle grinder.

Feature:

Tool shape: flat
n max.: 12200 1/min
Product packaging: Box
Segment/cut width: 2 mm
Segment height: 7 mm
Type: Diamond cutting disc
V max.: 80 m/s
Packaging labelling: LUKAS-ERZETT
Tool holder: Bore
Tool holder dimension: 22.23 mm
Tool diameter: 125 mm

Advantage:

The synthetic diamond-encrusted cutting disc with its new kind of alloy allows the toughest materials to be cut at high speed. The optimised segment geometry not only provides for a longer service life, but also for less vibration and enhanced safety.

Application:

Ceramic/Tiles: best suitable
Asphalt: best suitable

Material:

Stone and building material

Suitable for:

Cutting: best suitable
Drilling: -
Brushes: -
Deburring: -
Fine grinding: -
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: -

Note:

Machine the toughest materials with diamond, the hardest known material
Highly versatile at high operating speed thanks to new types of alloys in the segments
Lower vibration, high safety and long tool life thanks to optimised segment geometry
Can be used with any commercially available angle grinder thanks to 22.23 mm bore

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart