LUKAS DST S6 universal diamond cup wheel Ø 115 mm for angle grinder

Article no.: A344431151506053
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tapered cup grinding wheel

Identification numbers & Classifications

Article number A344431151506053
EAN / GTIN 4027497585007
Manufacturer number A344431151506053
L-Number L50310 72

Description

Description:

Top-Features: • Can be used with any commercially available angle grinder thanks to 22.23 mm bore

Feature:

Tool shape: Cup
n max.: 13300 1/min
Product packaging: Box
Segment height: 6 mm
Type: Diamond cup wheel
V max.: 80 m/s
Packaging labelling: LUKAS-ERZETT
Tool holder: Bore
Tool holder dimension: 22.23 mm
Tool diameter: 115 mm

Advantage:

Thanks to the cup shape of this tool, it can also be used for machining front faces without any problems. You stay flexible.

Application:

Stone/Brick/Gas concrete: best suitable
Concrete/reinforced concrete: best suitable

Material:

Stone and building material

Suitable for:

Chamfering: best suitable
Paint removal: suitable
Cleaning: best suitable
Rough grinding: best suitable
Roughening: suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: -

Note:

Work on front faces without any limitations
Can be used with any commercially available angle grinder thanks to 22.23 mm bore

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart